Skip Content
WIRE SHELVING WITH 10EA 30312BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING WITH 10EA 30312BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630312B
  • Mfr. Model # AWS143630312B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2008
  • Shipping Weight 131.0 lbs

Product Details

Shelves adjust to hold many Akro-Mils storage and organization products. Leveling bolts screw securely into uprights to level shelf system on uneven surfaces. Quick-adjust clips securely attach the shelves to the frames. Clips lock into the frame trunk an

Technical Specs

  • Colour Blue
  • Finish Chrome Plated
  • Includes Mfr. No. 30312BLUE Bins
  • Item Wire Shelving w/30312
  • Number of Shelves 11
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 14"
  • Bin Type System
  • Load Capacity 2,000 lbs.
  • Overall Height 74"
  • Total Number of Bins 10
  • Standards NSF
  • Overall Width 36"
  • Bin Color Blue
  • Bin Depth 12"
  • Bin Height 5"
  • Bin Width 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list