Skip Content
WIRE SHELVING,W36,D18,POLYMER,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,W36,D18,POLYMER,PK 4

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JNP3
  • Mfr. Model # 5JNP3
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.27 lbs

Technical Specs

  • Finish Polymer
  • Colour -
  • Depth 18"
  • Item Industrial Shelving
  • Width 36"
  • Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list