Skip Content
WIRE SHELVING W/(96) YELLOW BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING W/(96) YELLOW BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630120Y
  • Mfr. Model # AWS143630120Y
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Includes (96) 11-5/8" x 4-1/8" x 4" Shelf Bins
  • Item Bin Shelving
  • Number of Shelves 12
  • Load Capacity 2,000 lbs.
  • Bin Type Shelf Bin
  • Bin Color Yellow
  • Total Number of Bins 96
  • Colour Yellow
  • Finish Chrome Plated
  • Overall Depth 14"
  • Material Wire Shelving/Plastic Bins
  • Overall Height 74"
  • Standards NSF
  • Overall Width 36"
  • Bin Depth 11-5/8"
  • Bin Width 4-1/8"
  • Bin Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list