Skip Content
WIRE SHELVING W/(96)RED BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING W/(96)RED BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630120R
  • Mfr. Model # AWS143630120R
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Item Bin Shelving
  • Bin Type Shelf Bin
  • Number of Shelves 12
  • Includes (96) 11-5/8" x 4-1/8" x 4" Shelf Bins
  • Load Capacity 2,000 lbs.
  • Bin Color Red
  • Total Number of Bins 96
  • Colour Red
  • Finish Chrome Plated
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 14"
  • Overall Height 74"
  • Standards NSF
  • Overall Width 36"
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list