Discontinued with Replacement
WIRE SHELVING W/(96) GREEN BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELVING W/(96) GREEN BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630120G
  • Mfr. Model # AWS143630120G
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs
Suggested Replacement Product
WIRE SHELVING WITH 96EA 30120BLUE

Your Price: NA

Technical Specs

  • Item Bin Shelving
  • Includes (96) 11-5/8" x 4-1/8" x 4" Shelf Bins
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 96
  • Bin Color Green
  • Finish Chrome Plated
  • Colour Green
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 14"
  • Overall Height 74"
  • Overall Width 36"
  • Standards NSF
  • Bin Depth 11-5/8"
  • Bin Width 4-1/8"
  • Bin Height 4"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list