WIRE SHELVING W/(60) WHITE BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELVING W/(60) WHITE BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630138W
  • Mfr. Model # AWS183630138W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Item Bin Shelving
  • Includes (60) 17-7/8" x 6-5/8" x 4" Shelf Bins
  • Load Capacity 2,000 lbs.
  • Bin Color White
  • Total Number of Bins 60
  • Colour White
  • Finish Chrome Plated
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 18"
  • Overall Height 74"
  • Overall Width 36"
  • Standards NSF
  • Bin Height 4"
  • Bin Depth 17-7/8"
  • Bin Width 6-5/8"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list