WIRE SHELVING W/(12) 13018 CLR BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING W/(12) 13018 CLR BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183613018SC
  • Mfr. Model # AWS183613018SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Includes (12) 13018 CLR BINS
  • Item Bin Shelving
  • Load Capacity 2,000 lbs.
  • Bin Color Clear
  • Total Number of Bins 12
  • Colour Clear
  • Finish Chrome
  • Material Steel Shelving, Industrial Grade Polymer Bins
  • Overall Depth 18"
  • Overall Height 74"
  • Overall Width 36"
  • Standards NSF
  • Bin Depth 17-1/2"
  • Bin Height 12-1/2"
  • Bin Width 16-1/2"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list