Skip Content
WIRE SHELVING W/(12) 13014 CLR BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING W/(12) 13014 CLR BINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183613014SC
  • Mfr. Model # AWS183613014SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Includes (12) 13014 CLR BINS
  • Number of Shelves 0
  • Item Bin Shelving
  • Bin Type Stak-N-Store Bins
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 12
  • Bin Color Clear
  • Colour Clear
  • Finish Chrome
  • Material Steel Shelving, Industrial Grade Polymer Bins
  • Overall Depth 18"
  • Overall Height 74"
  • Overall Width 36"
  • Standards NSF
  • Bin Height 12-1/2"
  • Bin Width 10-7/8"
  • Bin Depth 17-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list