WIRE SHELVING UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING UNIT

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184813017B
  • Mfr. Model # AWS184813017B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2008
  • Shipping Weight 120.0 lbs

Product Details

Shelves adjust to hold many Akro-Mils storage and organization products. Leveling bolts screw securely into uprights to level shelf system on uneven surfaces. Quick-adjust clips securely attach the shelves to the frames. Clips lock into the frame trunk an

Technical Specs

  • Includes Mfr. No. 13013BLUE Bins
  • Item Wire Shelving w/13017
  • Colour Blue
  • Finish Chrome Plated
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 18"
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 8
  • Overall Height 74"
  • Overall Width 48"
  • Standards NSF
  • Bin Color Blue
  • Bin Depth 15-1/2"
  • Bin Width 19-7/8"
  • Bin Height 12-7/16"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list