Skip Content
WIRE SHELVING UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING UNIT

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630138B
  • Mfr. Model # AWS183630138B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2008
  • Shipping Weight 177.0 lbs

Product Details

Shelves adjust to hold many Akro-Mils storage and organization products. Leveling bolts screw securely into uprights to level shelf system on uneven surfaces. Quick-adjust clips securely attach the shelves to the frames. Clips lock into the frame trunk an

Technical Specs

  • Colour Blue
  • Finish Chrome Plated
  • Includes Mfr. No. 30138BLUE Bins
  • Item Wire Shelving w/30138
  • Material Wire Shelving/Plastic Bins
  • Number of Shelves 12
  • Overall Depth 18"
  • Bin Type Shelf Bin
  • Load Capacity 2,000 lbs.
  • Overall Height 74"
  • Overall Width 36"
  • Total Number of Bins 60
  • Standards NSF
  • Bin Color Blue
  • Bin Height 4"
  • Bin Depth 17-7/8"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list