Skip Content
WIRE SHELVING UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING UNIT

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183613018B
  • Mfr. Model # AWS183613018B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2008
  • Shipping Weight 154.0 lbs

Product Details

Shelves adjust to hold many Akro-Mils storage and organization products. Leveling bolts screw securely into uprights to level shelf system on uneven surfaces. Quick-adjust clips securely attach the shelves to the frames. Clips lock into the frame trunk an

Technical Specs

  • Item Wire Shelving w/13018
  • Finish Chrome
  • Colour Blue
  • Material Steel Shelving, Industrial Grade Polymer Bins
  • Includes Mfr. No. 13018BLUE Bins
  • Number of Shelves 0
  • Overall Depth 18"
  • Bin Type Giant Hopper Bin
  • Load Capacity 2,000 lbs.
  • Overall Height 74"
  • Standards NSF
  • Total Number of Bins 8
  • Overall Width 36"
  • Bin Color Blue
  • Bin Depth 17-1/2"
  • Bin Width 16-1/2"
  • Bin Height 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list