Skip Content
Discontinued with Replacement
WIRE SHELVING H74XW36XD14 W/(96) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELVING H74XW36XD14 W/(96)

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143636442B
  • Mfr. Model # AWS143636442B
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs
Suggested Replacement Product
WIRE SHELVING H74XW36XD14 W/(60)

Your Price: NA

Technical Specs

  • Bin Type Indicator Bin
  • Includes (96) Indicator Bins
  • Item Bin Shelving
  • Number of Shelves 12
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 96
  • Bin Color Blue
  • Finish Chrome
  • Material Steel
  • Overall Depth 14"
  • Overall Width 36"
  • Overall Height 74"
  • Standards NSF
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list