Skip Content
WIRE SHELVING,H63,W48,D18,CHROME,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,H63,W48,D18,CHROME,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPK5
  • Mfr. Model # 5GPK5
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.16 lbs

Technical Specs

  • Depth 18"
  • Height 63"
  • Colour Chrome
  • Includes 4 Shelves, 4 Posts and S Hooks
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 48"
  • Shelf Capacity 300 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Finish Chrome Plated
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list