Skip Content
WIRE SHELVING,H63,W48,D18,BLACK,5 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,H63,W48,D18,BLACK,5 S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GPL6
  • Mfr. Model # 5GPL6
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2044
  • Shipping Weight 57.0 lbs

Product Details

Shelves adjust in 1 inch increments. 300-lb. shelf capacity (based on evenly distributed loads). Quickly assembles and adjusts, without tools. Include 4 posts with leveling feet and S hooks. NSF Certified. Available in zinc, chrome and black powder coat.

Technical Specs

  • Colour Black
  • Depth 18"
  • Height 63"
  • Includes (5) Shelves, (4) Posts and S Hooks
  • Number of Shelves 5
  • Width 48"
  • Item Wire Shelving Unit
  • Shelf Capacity 300 lb.
  • Standards NSF
  • Shelf Adjustments 1" Increments
  • Wire Shelving Type Starter
  • Wire Shelving Finish Powder Coat
  • Wire Shelving Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List