Skip Content
WIRE SHELVING,74X36X18,4 SHELF,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,74X36X18,4 SHELF,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V409
  • Mfr. Model # 32V409
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2044
  • Shipping Weight 29.0 lbs

Product Details

Shelves adjust in 1 inch increments. 300-lb. shelf capacity (based on evenly distributed loads). Quickly assembles and adjusts, without tools. Include 4 posts with leveling feet and S hooks. NSF Certified. Available in zinc, chrome and black powder coat.

Technical Specs

  • Colour Silver
  • Includes (4) Shelves, (4) Posts and S Hooks
  • Depth 18"
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Height 74"
  • Width 36"
  • Shelf Capacity 300 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Type Starter
  • Wire Shelving Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list