Skip Content
WIRE SHELVING,63X36X18,5 SHELF,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,63X36X18,5 SHELF,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V393
  • Mfr. Model # 32V393
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2044
  • Shipping Weight 45.7 lbs

Product Details

Shelves adjust in 1 inch increments. 300-lb. shelf capacity (based on evenly distributed loads). Quickly assembles and adjusts, without tools. Include 4 posts with leveling feet and S hooks. NSF Certified. Available in zinc, chrome and black powder coat.

Technical Specs

  • Colour Silver
  • Depth 18"
  • Height 63"
  • Number of Shelves 5
  • Item Wire Shelving Unit
  • Includes (5) Shelves, (4) Posts and S Hooks
  • Width 36"
  • Shelf Capacity 300 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Material Steel
  • Wire Shelving Finish Zinc Plated
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List