Skip Content
WIRE SHELVING,63X36X18,4 SHELF,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,63X36X18,4 SHELF,CHRO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V391
  • Mfr. Model # 32V391
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2044
  • Shipping Weight 39.1 lbs

Product Details

Shelves adjust in 1 inch increments. 300-lb. shelf capacity (based on evenly distributed loads). Quickly assembles and adjusts, without tools. Include 4 posts with leveling feet and S hooks. NSF Certified. Available in zinc, chrome and black powder coat.

Technical Specs

  • Colour Silver
  • Depth 18"
  • Height 63"
  • Includes (4) Shelves, (4) Posts and S Hooks
  • Item Wire Shelving Unit
  • Number of Shelves 4
  • Width 36"
  • Shelf Capacity 300 lb.
  • Shelf Adjustments 1" Increments
  • Standards NSF
  • Wire Shelving Type Starter
  • Wire Shelving Material Steel
  • Wire Shelving Finish Chrome Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list