WIRE SHELVING 33168 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELVING 33168 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183633168SC
  • Mfr. Model # AWS183633168SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Includes (18) 16-1/2" x 10-7/8" x 8" Grid Box
  • Item Bin Shelving
  • Load Capacity 2,000 lbs.
  • Bin Color Clear
  • Total Number of Bins 18
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 74"
  • Bin Height 8"
  • Bin Depth 16-1/2"
  • Bin Width 10-7/8"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list