Skip Content
WIRE SHELVING 30287 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING 30287 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS24360287SC
  • Mfr. Model # AWS24360287SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Includes (16) 23-7/8" x 11" x 10" Super-Size AkroBins
  • Number of Shelves 6
  • Item Bin Shelving
  • Bin Type Super-Size AkroBin / Stack and Hang
  • Bin Color Clear
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 16
  • Overall Depth 24"
  • Overall Width 36"
  • Bin Depth 23-7/8"
  • Overall Height 74"
  • Bin Height 10"
  • Bin Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list