Skip Content
WIRE SHELVING 30284 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING 30284 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS24360284SC
  • Mfr. Model # AWS24360284SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Includes (28) 23-7/8" x 8-1/4" x 7" Super-Size AkroBins
  • Item Bin Shelving
  • Number of Shelves 8
  • Bin Type Super-Size AkroBin / Stack and Hang
  • Total Number of Bins 28
  • Load Capacity 2,000 lbs.
  • Bin Color Clear
  • Overall Height 74"
  • Overall Depth 24"
  • Overall Width 36"
  • Bin Height 7"
  • Bin Depth 23-7/8"
  • Bin Width 8-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list