WIRE SHELVING,30283,YEL AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30283,YEL AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830283Y
  • Mfr. Model # AWS184830283Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Mfr. No. 30283YELLO Bins
  • Item Bin Shelving
  • Material Steel, Plastic
  • Overall Depth 18"
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Standards NSF
  • Overall Width 48"
  • Total Number of Bins 8
  • Bin Color Yellow
  • Bin Depth 20"
  • Bin Height 12"
  • Bin Width 18-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list