WIRE SHELVING,30283,RED AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30283,RED AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830283R
  • Mfr. Model # AWS184830283R
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Includes Mfr. No. 30283RED Bins
  • Colour Red
  • Item Bin Shelving
  • Material Steel, Plastic
  • Overall Depth 18"
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Overall Width 48"
  • Standards NSF
  • Total Number of Bins 8
  • Bin Color Red
  • Bin Depth 20"
  • Bin Height 12"
  • Bin Width 18-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list