WIRE SHELVING,30283,BLU AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30283,BLU AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830283B
  • Mfr. Model # AWS184830283B
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Colour Blue
  • Includes Mfr. No. 30283BLUE Bins
  • Item Bin Shelving
  • Material Steel, Plastic
  • Overall Depth 18"
  • Overall Width 48"
  • Load Capacity 2000 lb.
  • Total Number of Bins 8
  • Overall Height 74"
  • Standards NSF
  • Bin Color Blue
  • Bin Depth 20"
  • Bin Width 18-3/8"
  • Bin Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list