Skip Content
WIRE SHELVING,30282,YEL AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,30282,YEL AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830282Y
  • Mfr. Model # AWS184830282Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.0 lbs

Technical Specs

  • Colour Yellow
  • Material Steel, Plastic
  • Item Bin Shelving
  • Includes Mfr. No. 30282YELLO Bins
  • Number of Shelves 5
  • Overall Depth 18"
  • Load Capacity 2000 lb.
  • Bin Type Shelf Bin
  • Overall Height 74"
  • Overall Width 48"
  • Total Number of Bins 12
  • Standards NSF
  • Bin Color Yellow
  • Bin Depth 20"
  • Bin Height 12"
  • Bin Width 12-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List