WIRE SHELVING 30282 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELVING 30282 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830282SC
  • Mfr. Model # AWS184830282SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Includes (12) 20" x 12-3/8" x 8" Super-Size AkroBins
  • Item Bin Shelving
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 12
  • Bin Color Clear
  • Overall Depth 18"
  • Overall Width 48"
  • Overall Height 74"
  • Bin Depth 20"
  • Bin Height 8"
  • Bin Width 12-3/8"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list