WIRE SHELVING,30281,YEL AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30281,YEL AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830281Y
  • Mfr. Model # AWS184830281Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Includes Mfr. No. 30281YELLO Bins
  • Item Bin Shelving
  • Colour Yellow
  • Material Steel, Plastic
  • Overall Depth 18"
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Total Number of Bins 18
  • Overall Width 48"
  • Standards NSF
  • Bin Color Yellow
  • Bin Depth 20"
  • Bin Height 8"
  • Bin Width 12-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list