Skip Content
WIRE SHELVING,30280,YEL AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,30280,YEL AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830280Y
  • Mfr. Model # AWS184830280Y
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Technical Specs

  • Includes Mfr. No. 30280YELLO Bins
  • Colour Yellow
  • Item Bin Shelving
  • Material Steel, Plastic
  • Number of Shelves 9
  • Overall Depth 18"
  • Overall Width 48"
  • Bin Type Shelf Bin
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Standards NSF
  • Bin Color Yellow
  • Total Number of Bins 24
  • Bin Depth 20"
  • Bin Height 6"
  • Bin Width 12-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list