WIRE SHELVING,30270,S,AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30270,S,AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630270S
  • Mfr. Model # AWS183630270S
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Colour Stone
  • Finish Chrome Plated
  • Item Bin Shelving
  • Includes Mfr. No. 30270STONE Bins
  • Material Wire Shelving/Plastic Bins
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Overall Width 36"
  • Overall Depth 18"
  • Total Number of Bins 9
  • Bin Color Stone
  • Standards NSF
  • Bin Width 16-1/2"
  • Bin Height 11"
  • Bin Depth 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list