WIRE SHELVING,30270,RED,AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30270,RED,AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630270R
  • Mfr. Model # AWS183630270R
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Colour Red
  • Finish Chrome Plated
  • Includes Mfr. No. 30270RED Bins
  • Item Bin Shelving
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 18"
  • Load Capacity 2000 lb.
  • Overall Height 74"
  • Standards NSF
  • Overall Width 36"
  • Total Number of Bins 9
  • Bin Color Red
  • Bin Depth 18"
  • Bin Height 11"
  • Bin Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list