Skip Content
WIRE SHELVING,30270,GR,AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,30270,GR,AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630270G
  • Mfr. Model # AWS183630270G
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Finish Chrome Plated
  • Colour Green
  • Item Bin Shelving
  • Material Wire Shelving/Plastic Bins
  • Includes Mfr. No. 30270GREEN Bins
  • Number of Shelves 5
  • Overall Depth 18"
  • Bin Type Shelf Bin
  • Overall Height 74"
  • Overall Width 36"
  • Load Capacity 2000 lb.
  • Total Number of Bins 9
  • Standards NSF
  • Bin Color Green
  • Bin Depth 18"
  • Bin Height 11"
  • Bin Width 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list