WIRE SHELVING,30270,BK,AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30270,BK,AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630270K
  • Mfr. Model # AWS183630270K
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Colour Black
  • Includes Mfr. No. 30270BLACK Bins
  • Finish Chrome Plated
  • Item Bin Shelving
  • Material Wire Shelving/Plastic Bins
  • Load Capacity 2000 lb.
  • Overall Depth 18"
  • Overall Height 74"
  • Overall Width 36"
  • Total Number of Bins 9
  • Standards NSF
  • Bin Width 16-1/2"
  • Bin Color Black
  • Bin Height 11"
  • Bin Depth 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list