WIRE SHELVING,30260,SC,AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,30260,SC,AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830260SC
  • Mfr. Model # AWS184830260SC
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour Semi-Clear
  • Item Bin Shelving
  • Finish Chrome Plated
  • Includes Mfr. No. 30260SCLAR Bins
  • Material Wire Shelving/Plastic Bins
  • Overall Depth 18"
  • Overall Height 74"
  • Standards NSF
  • Overall Width 48"
  • Bin Color Clear
  • Load Capacity 2000 lb.
  • Total Number of Bins 24
  • Bin Depth 18"
  • Bin Height 10"
  • Bin Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list