Skip Content
WIRE SHELVING,30260,BK,AKROBINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING,30260,BK,AKROBINS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS184830260K
  • Mfr. Model # AWS184830260K
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Colour Black
  • Includes Mfr. No. 30260BLACK Bins
  • Finish Chrome Plated
  • Item Bin Shelving
  • Material Wire Shelving/Plastic Bins
  • Number of Shelves 0
  • Overall Depth 18"
  • Overall Width 48"
  • Load Capacity 2000 lb.
  • Bin Type Shelf Bin
  • Overall Height 74"
  • Total Number of Bins 24
  • Bin Color Black
  • Bin Depth 18"
  • Standards NSF
  • Bin Height 10"
  • Bin Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list