Skip Content
WIRE SHELVING 30138 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING 30138 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183630138SC
  • Mfr. Model # AWS183630138SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 195.0 lbs

Technical Specs

  • Item Bin Shelving
  • Number of Shelves 12
  • Includes (60) 17-7/8" x 6-5/8" x 4" Shelf Bins
  • Bin Type Shelf Bin
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 60
  • Bin Color Clear
  • Overall Depth 18"
  • Overall Height 74"
  • Overall Width 36"
  • Bin Depth 17-7/8"
  • Bin Width 6-5/8"
  • Bin Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list