WIRE SHELVING 30130 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING 30130 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS143630130SC
  • Mfr. Model # AWS143630130SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Item Bin Shelving
  • Includes (60) 11-5/8" x 6-5/8" x 4" Shelf Bins
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 60
  • Bin Color Clear
  • Overall Depth 14"
  • Overall Height 74"
  • Overall Width 36"
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 6-5/8"
  • Shelf Capacity 800 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list