Skip Content
WIRE SHELVING (12) 13018 GRAY BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELVING (12) 13018 GRAY BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAWS183613018G
  • Mfr. Model # AWS183613018G
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Includes (12) 13018 GRAY BINS
  • Item Bin Shelving
  • Number of Shelves 0
  • Bin Type Stak-N-Store Bins
  • Load Capacity 2,000 lbs.
  • Total Number of Bins 12
  • Bin Color Gray
  • Finish Chrome
  • Colour Gray
  • Material Steel Shelving, Industrial Grade Polymer Bins
  • Overall Depth 18"
  • Overall Width 36"
  • Overall Height 74"
  • Standards NSF
  • Bin Depth 17-1/2"
  • Bin Width 16-1/2"
  • Bin Height 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list