WIRE SHELVING,63X60X18,6 SHELF,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE SHELVING,63X60X18,6 SHELF,CHRO

GRAINGER APPROVED

Web Price : $304.89 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V407
  • Mfr. Model # 32V407
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2044
  • Shipping Weight 71.2 lbs

Product Details

Shelves adjust in 1 inch increments. 300-lb. shelf capacity (based on evenly distributed loads). Quickly assembles and adjusts, without tools. Include 4 posts with leveling feet and S hooks. NSF Certified. Available in zinc, chrome and black powder coat.

Technical Specs

  • Colour Chrome
  • Includes (6) Shelves, (4) Posts and S Hooks
  • Item Wire Shelving Unit
  • Standards NSF
  • Shelf Capacity 300 lb.
  • Shelf Adjustments 1" Increments
  • Wire Shelving Material Steel
  • Wire Shelving Finish Chrome Plated
  • Wire Shelving Type Starter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list