Skip Content
WIRE SHELF,60 X 36 IN.,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,60 X 36 IN.,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GTC7
  • Mfr. Model # 5GTC7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Capacity 600 lbs.
  • Colour Silver
  • Depth 36"
  • For Use With 2KPX7, 2KPK6, 2KPJ1, 2KRD4
  • Finish Natural
  • Material Stainless Steel
  • Item Wire Shelf
  • Width 60"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list