Skip Content
WIRE SHELF,60 X 24 IN.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,60 X 24 IN.,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GTA0
  • Mfr. Model # 5GTA0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Capacity 600 lb.
  • Colour White
  • Depth 24"
  • For Use With 2KRA4, 2KPT1, 2KPF9, 2KPE5, 2KPX3, 2KPK1, 2KPH6, 2KRC9
  • Finish Powder Coated
  • Material Steel
  • Item Wire Shelf
  • Width 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list