Skip Content
WIRE SHELF,60 X 18 IN.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,60 X 18 IN.,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRW3
  • Mfr. Model # 5GRW3
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.29 lbs

Technical Specs

  • Capacity 600 lbs.
  • Depth 18"
  • Colour Black
  • Finish Powder Coated
  • Item Wire Shelf
  • For Use With 1ZTG2, 1PGE9, 2KPT6, 2KPL2, 2KNX2, 2HGJ6, 2KPY3
  • Material Steel
  • Width 60"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list