Skip Content
WIRE SHELF,48 X 24 IN.,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELF,48 X 24 IN.,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRY8
  • Mfr. Model # 5GRY8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.75 lbs

Technical Specs

  • Depth 24"
  • Colour Silver
  • Capacity 800 lbs.
  • For Use With 1ZTG6, 1PGF5, 2KPU1, 2KPL6, 2KNX7, 2HGK1, 2KPY7
  • Finish Zinc
  • Item Wire Shelf
  • Material Steel
  • Width 48"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list