Skip Content
WIRE SHELF,48 X 24 IN.,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,48 X 24 IN.,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRZ0
  • Mfr. Model # 5GRZ0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.25 lbs

Technical Specs

  • Colour Silver
  • Depth 24"
  • Capacity 800 lbs.
  • Finish Natural
  • For Use With 2KRA3, 2KPR9, 2KPG1, 2KPE4, 2KPX2, 2KPK2, 2KPH5, 2KRC8
  • Item Wire Shelf
  • Width 48"
  • Material Stainless Steel
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list