Skip Content
WIRE SHELF,48 X 24 IN.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,48 X 24 IN.,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRZ1
  • Mfr. Model # 5GRZ1
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Black
  • Capacity 800 lbs.
  • Depth 24"
  • Finish Powder Coated
  • For Use With 1ZTG6, 1PGF5, 2KPU1, 2KPL6, 2KNX7, 2HGK1, 2KPY7
  • Item Wire Shelf
  • Material Steel
  • Width 48"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list