Skip Content
WIRE SHELF,48 X 18 IN.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,48 X 18 IN.,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRV6
  • Mfr. Model # 5GRV6
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Capacity 800 lbs.
  • Depth 18"
  • Colour Black
  • Finish Powder Coated
  • For Use With 1ZTG1, 1ZTJ5, 2KPT5, 2KPL1, 2KNX1, 2HGJ5, 2KPY2
  • Item Wire Shelf
  • Material Steel
  • Width 48"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List