Skip Content
WIRE SHELF,36 X 36 IN.,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELF,36 X 36 IN.,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GTC0
  • Mfr. Model # 5GTC0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Depth 36"
  • Colour Silver
  • Finish Chrome
  • Capacity 800 lbs.
  • For Use With 2KNZ5, 2KPV9, 2KPD2, 2KPC3, 2KRA6, 2KPG3, 2KPE7
  • Item Wire Shelf
  • Material Steel
  • Width 36"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list