Skip Content
WIRE SHELF,36 X 18 IN.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELF,36 X 18 IN.,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRV1
  • Mfr. Model # 5GRV1
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Capacity 800 lbs.
  • Colour White
  • Depth 18"
  • Finish Powder Coated
  • Item Wire Shelf
  • For Use With 2KPZ6, 2KPR3, 2KPF3, 2KPD7, 2KPW5, 2KPJ3, 2KPG8, 2KRC2
  • Width 36"
  • Material Steel
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list