Skip Content
WIRE SHELF,36 X 18 IN.,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,36 X 18 IN.,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRU8
  • Mfr. Model # 5GRU8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • For Use With 2KPZ6, 2KPR3, 2KPF3, 2KPD7, 2KPW5, 2KPJ3, 2KPG8, 2KRC2
  • Colour Silver
  • Capacity 800 lbs.
  • Finish Natural
  • Item Wire Shelf
  • Depth 18"
  • Material Stainless Steel
  • Width 36"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list