Skip Content
WIRE SHELF,24 X 24 IN.,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE SHELF,24 X 24 IN.,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRX4
  • Mfr. Model # 5GRX4
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.91 lbs

Technical Specs

  • Colour Silver
  • Capacity 800 lbs.
  • Finish Zinc
  • Depth 24"
  • Material Steel
  • Item Wire Shelf
  • For Use With 1ZTG4, 1PGF2, 2KPT8, 2KPL4, 2KNX4, 2HGJ8, 2KPY5
  • Width 24"
  • Adjustment Type Split Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list