Skip Content
WIRE SHELF,24 X 24 IN.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,24 X 24 IN.,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRX9
  • Mfr. Model # 5GRX9
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Depth 24"
  • Colour White
  • For Use With 2KRA1, 2KPR7, 2KPF7, 2KPE2, 2KPW9, 2KPJ8, 2KPH3, 2KRC6
  • Height 1-1/8"
  • Finish Powder Coated
  • Item Industrial Wire Shelf
  • Material Steel
  • Width 24"
  • Shelf Capacity 800 lb.
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list