Skip Content
WIRE SHELF,24 X 24 IN.,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE SHELF,24 X 24 IN.,GREEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRY0
  • Mfr. Model # 5GRY0
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.83 lbs

Technical Specs

  • Capacity 800 lb.
  • Colour Green
  • Depth 24"
  • Finish Powder Coated
  • Item Wire Shelf
  • For Use With 1ZTG4, 1PGF2, 2KPT8, 2KPL4, 2KNX4, 2HGJ8, 2KPY5
  • Width 24"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list